Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Thread Slotted 2.2 Spring-Flo Aerator Counter Display, 24 Tubes of 6

  • Mfr # A01018

  • Zoro # G212108843


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Length (In.)
7.80 in
Body Dia.
5.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A01018
Zoro #
G212108843
UPC #
717510010183
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
7.80 in
Body Dia.
5.70 in

Details

Material
Metal

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.