Zoro Homepage

Extension Cover, 6" dia., SS, W4 Bolt

  • Mfr # C90016

  • Zoro # G5425240


product price: $10.89
/ea

Key Features

Material of Construction
Stainless Steel
Size
Bolt: 4"
Overall Diameter
6"
Guage
24 ga.
Product Type
Extension Cover,6" dia.,SS,W4 Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C90016
Zoro #
G5425240
UPC #
717510900163
Country of Origin
Taiwan, Province of China

Dimensions

Size
Bolt: 4"
Overall Diameter
6"

Details

Item
Extension Cover
Material of Construction
Stainless Steel
Guage
24 ga.
Product Type
Extension Cover,6" dia.,SS,W4 Bolt

Description

Extension Cover,6 In. dia.,SS,W4 Bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.