Ez Close Plastic Seat, Wht, Elongtd With Cover, EZ Close Damper System, Elongated, White
Mfr # C1211S00
Zoro # G5430490
product price: $29.59
/eaKey Features
For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
White
Material
Polypropylene Plastic
Width
14-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C1211S00
Zoro #
G5430490
UPC #
817103000345
Country of Origin
China
Dimensions
Width
14-1/2"
Seat Height
1-3/4"
Details
For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
White
Material
Polypropylene Plastic
Standards
ANSI
Features
Corrosion Proof POM Nuts and Bolts
Front Type
Closed
Hinge Type
EZ Close Damper System
Bolt to Seat Front
18-1/2" to 18-13/16"
Item
Ez Close Plastic Seat,Wht,Elongtd
Description
Ez Close Plastic Seat,Wht,Elongtd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.