EZ Close Premium Plastic Seat, Wht, Elngtd With Cover, Polypropylene Plastic, Elongated, White

  • Mfr # C6B3E4S00

  • Zoro # G5430719


product price:  $43.29
/ea

Key Features

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
White
Material
Polypropylene Plastic
Features
Corrosion Proof POM Nuts, Bolts and Washers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C6B3E4S00
Zoro #
G5430719
UPC #
717510009156
Country of Origin
China

Details

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
White
Material
Polypropylene Plastic
Features
Corrosion Proof POM Nuts, Bolts and Washers
Front Type
Closed
Hinge Type
EZ Close Damper System
Item
EZ Close Premium Plastic Seat,Wht,Elngtd

Description

EZ Close Premium Plastic Seat,Wht,Elngtd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.