EZ Close Premium Plstc Seat, Wht, Elngtd With Cover, Polypropylene Plastic, Elongated, White
Mfr # C2200OS00
Zoro # G5430551
product price:Â $45.49
/eaKey Features
For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
White
Material
Polypropylene Plastic
Width
14"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C2200OS00
Zoro #
G5430551
UPC #
817103002004
Country of Origin
China
Dimensions
Width
14"
Seat Height
1-3/4"
Details
For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
White
Material
Polypropylene Plastic
Standards
ANSI Z124.5
Features
Corrosion Proof POM Nuts, Bolts and Washers
Front Type
Open
Hinge Type
EZ Close Damper System
Bolt to Seat Front
18-1/2" to 18-13/16"
Item
EZ Close Premium Plstc Seat,Wht,Elngtd
Description
EZ Close Premium Plstc Seat,Wht,Elngtd
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.