Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fit-All Os Tank Lever CP Flat Arm

  • Mfr # T01009

  • Zoro # G8585642


product price: $14.89
/ea

Key Features

Color
Chrome Plated
Width
3 in
Material
Plastic
Length
11.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T01009
Zoro #
G8585642
UPC #
717510247183
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 in
Length
11.10 in

Details

Color
Chrome Plated
Material
Plastic

Description

Chrome Plated Tank Trip Lever with 10" Brass Arm and Metal Spud and Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.