Zoro Homepage

Fit All Replacement Lever Pattern Faucet Handles

  • Mfr # H54002

  • Zoro # G512176702


product price: $10.55
/ea

Key Features

Material
Brass Plated
Length
3 in
Color
Chrome Plated
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H54002
Zoro #
G512176702
UPC #
717510546026
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 in
Width
3 in

Details

Material
Brass Plated
Color
Chrome Plated

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.