Zoro Homepage

Fit All Tank Trip Lever, Hndl, SatinNickel

  • Mfr # T01007

  • Zoro # G5423457


product price: $14.65
/ea

Key Features

For Use With
Metal Spud and Nut
Material
Arm: Brass
Size
Arm: 8"
Color/Finish
Satin Nickel
Material of Construction
Arm: Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T01007
Zoro #
G5423457
UPC #
717510010077
Country of Origin
Taiwan, Province of China

Dimensions

Size
Arm: 8"

Details

Item
Fit All Tank Trip Lever,Hndl,SatinNickel
For Use With
Metal Spud and Nut
Material
Arm: Brass
Color/Finish
Satin Nickel
Material of Construction
Arm: Brass
Finish
Satin Nickel
Type
Decorative Tank Trip Lever

Description

Fit All Tank Trip Lever,Hndl,SatinNickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.