Zoro Homepage

Flapper Crane Style 9in. Chain with Flex Arms

  • Mfr # C04010

  • Zoro # G112108554


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Material
Vinyl
Color
Black
Length
4.40 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C04010
Zoro #
G112108554
UPC #
717510040104
Country of Origin
United States

Dimensions

Length
4.40 in
Width
2 in

Details

Material
Vinyl
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.