
Flapper Eljer Original Style with Rigid Arms and Foam Cone with Beaded Chain
Mfr # C04011
Zoro # G112108622
product price: $4.85
/eaSold in multiples of 3 for $14.55
Key Features
Fits Brand
Eljer
Color
White
Material
Vinyl
Width
5 in
Length
8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C04011
Zoro #
G112108622
UPC #
717510040111
Country of Origin
United States
Dimensions
Width
5 in
Length
8 in
Details
Fits Brand
Eljer
Color
White
Material
Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.