Flexible Drain Trap Connector, DWV or CTS to Tubular

  • Mfr # T06002

  • Zoro # G312176117


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Length (In.)
2.30 in
Material of Construction
PVC
Color/Finish
Gray
Width
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T06002
Zoro #
G312176117
UPC #
717510065022
Country of Origin
China

Dimensions

Length (In.)
2.30 in
Width
2.50 in

Details

Material of Construction
PVC
Color/Finish
Gray

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.