Floor Drainless Stop, 4 Way, PVC, 2"x3"
Mfr # D50220
Zoro # G6084753
product price: $7.35
/eaKey Features
Housing Material
PVC
Cover Shape
Round
Color
White
Cord Size
2 in x 3 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D50220
Zoro #
G6084753
UPC #
717510502206
Country of Origin
United States
Dimensions
Cord Size
2 in x 3 in
Size
2 in x 3 in
Details
Item
4-Way Area Drain
Housing Material
PVC
Cover Shape
Round
Color
White
Shape
Round
Features
Fits over 2" or inside 3" Schedule 40 DWV pipe. Use with or without a p-trap
Description
PVC 2 In.X3 In. 4-Way Floor Drainless Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.