Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Sink Floor Sink, 2" Pipe Dia., Cast Iron

  • Mfr # S55112

  • Zoro # G5425861


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. (In.)
2"
Length (In.)
12"
Type
Floor Sink
Connection
No Hub
Grid Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S55112
Zoro #
G5425861
UPC #
717510551129
Country of Origin
China

Dimensions

Pipe Dia. (In.)
2"
Length (In.)
12"

Details

Item
Floor Sink
Type
Floor Sink
Connection
No Hub
Grid Material
Aluminum
Material of Construction
Cast Iron
Color/Finish
White Porcelain Coated

Description

Floor Sink,White Porcelain Ctd,12x12x2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.