Zoro Homepage

Floor Sink Floor Sink, 3" Pipe Dia., Cast Iron

  • Mfr # S55113

  • Zoro # G5425837


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Connection
No Hub
Grid Material
Aluminum
Length (In.)
12"
Pipe Dia. (In.)
3"
Color/Finish
White Porcelain Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S55113
Zoro #
G5425837
UPC #
717510551136
Country of Origin
China

Dimensions

Length (In.)
12"
Pipe Dia. (In.)
3"

Details

Item
Floor Sink
Connection
No Hub
Grid Material
Aluminum
Color/Finish
White Porcelain Coated
Type
Floor Sink
Material of Construction
Cast Iron

Description

Floor Sink,White Porcelain Ctd,12x12x3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.