Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Sink Floor Sink, 3" Pipe Dia., PVC

  • Mfr # S59003

  • Zoro # G6085252


product price: $47.85
/ea

Key Features

Length (In.)
12"
For Use With
Used with Coupling or Hub Kit
Material of Construction
PVC
Connection
Coupling/Hub
Pipe Dia. (In.)
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S59003
Zoro #
G6085252
UPC #
717510593334
Country of Origin
United States

Dimensions

Length (In.)
12"
Pipe Dia. (In.)
3"

Details

Item
Floor Sink
For Use With
Used with Coupling or Hub Kit
Material of Construction
PVC
Connection
Coupling/Hub
Type
Floor Sink

Description

PVC 12 In.X12 In.X3 In. Spigot Flr Sink Body Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.