Floor Sink Floor Sink, 4" Pipe Dia., PVC
Mfr # S59004
Zoro # G6085228
product price: $54.79
/eaKey Features
Pipe Dia. (In.)
4"
Type
Floor Sink
Material of Construction
PVC
Connection
Coupling/Hub
For Use With
Used with Coupling or Hub Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S59004
Zoro #
G6085228
UPC #
717510590043
Country of Origin
United States
Dimensions
Pipe Dia. (In.)
4"
Length (In.)
12"
Details
Item
Floor Sink
Type
Floor Sink
Material of Construction
PVC
Connection
Coupling/Hub
For Use With
Used with Coupling or Hub Kit
Description
PVC 12 In.X12 In.X4 In. Spigot Flr Sink Body Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.