Zoro Homepage

Floor Sink Pipe Fit Floor Sink, Over 3” Inside 4” Pipe Dia., PVC

  • Mfr # S59103

  • Zoro # G6085359


product price: $53.99
/ea

Key Features

Material of Construction
PVC
Pipe Dia. (In.)
Over 3” Inside 4”
Type
Floor Sink
Length (In.)
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S59103
Zoro #
G6085359
UPC #
717510991031
Country of Origin
United States

Dimensions

Pipe Dia. (In.)
Over 3” Inside 4”
Length (In.)
12"

Details

Item
Pipe Fit Floor Sink
Material of Construction
PVC
Type
Floor Sink

Description

PVC 3 In.X4 In. Pipe Fit Floor Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.