Flush Fit, Cl Flg, 4 Barrel, Mtl, PVC, 3"
Mfr # C50302
Zoro # G6084108
product price: $15.69
/eaKey Features
For Use With
Long Barrel and Metal Ring
Size
3"
Material
PVC
Type
Closet Flange
Material of Construction
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C50302
Zoro #
G6084108
UPC #
717510533026
Country of Origin
United States
Dimensions
Size
3"
Details
Item
Toilet Flush Fit, Cl Flg, 4 Barrel, Mtl, PVC, 3"
For Use With
Long Barrel and Metal Ring
Material
PVC
Type
Closet Flange
Material of Construction
PVC
Description
PVC 3 In. Flush Fit Cl Flg, 4 Barrel, Mtl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.