Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garden Hose Wye with Dual Shut-Off, Green ABS

  • Mfr # G20051

  • Zoro # G112179714


product price: $9.39
/ea

Key Features

Length
3 in
Material
ABS
Color
Green
Width
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20051
Zoro #
G112179714
UPC #
717510200515
Country of Origin
United States

Dimensions

Length
3 in
Width
2.50 in

Details

Material
ABS
Color
Green

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.