J44-400 4 in. Pipe Socket Saver

  • Mfr # 2199552
  • Zoro # G204108127
product price: 
$
29.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2199552
Zoro #
G204108127
UPC #
717510444001
Country of Origin
China

Description

Features
  • 4"
  • Removes plastic pipe from plastic fitting
  • Works on ABS DWV and PVC DWV
  • Fits 1/2" variable speed drill
  • Repairs 4" schedule 40 pipe
Specifications
  • Dimension: 8.9" H x 6" W x 4.3" L
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews