
Kitchen Spout O-Rings fits Delta Faucets
Mfr # C25458
Zoro # G512130124
product price: $4.95
/eaSold in multiples of 2 for $9.90
Key Features
Material
Rubber
Width
5.79 in
Length
1.93 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C25458
Zoro #
G512130124
UPC #
717510254587
Country of Origin
Taiwan, Province of China
Dimensions
Width
5.79 in
Length
1.93 in
Details
Material
Rubber
Color
Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.