Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lead Fit All Plug, Cast Iron, 4"

  • Mfr # P56400

  • Zoro # G5425843


product price: $10.49
/ea

Key Features

Material of Construction
Cast Iron
Size
4"
Product Type
Lead Fit All Plug,Cast Iron,4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P56400
Zoro #
G5425843
UPC #
717510564006
Country of Origin
India

Dimensions

Size
4"

Details

Item
Lead Fit All Plug
Material of Construction
Cast Iron
Product Type
Lead Fit All Plug,Cast Iron,4"

Description

Cast iron construction offers years of reliable use.Effectively withstands working pressure up to 50 PSI.Threaded end provide watertight joints.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.