Zoro Homepage

No-Caulk Closet Flange, Cast Iron, 4x2"

  • Mfr # C40420

  • Zoro # G5425003


product price: $32.55
/ea

Key Features

Fits Brand
Code Blue
For Use With
4" pipe x 2" depth
Color/Finish
Blue
Standards
ASTM C564
Size
4" x 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40420
Zoro #
G5425003
UPC #
717510404203
Country of Origin
China

Dimensions

Size
4" x 2"

Details

Item
No Caulk Closet Flange
Fits Brand
Code Blue
For Use With
4" pipe x 2" depth
Color/Finish
Blue
Standards
ASTM C564
Material
Gasket: Neoprene; Push Over: Cast Iron/Plastic Pipe
Color
Blue
Material of Construction
Gasket: Neoprene; Push Over: Cast Iron/Plastic Pipe
Type
No Caulk Closet Flange
Product Type
No Caulk Closet Flange,Cast Iron,4x2 in

Description

No-Caulk Closet Flange,Cast Iron,4x2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.