Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No-Caulk Clst Flng w/Tst Cp, 4x2", Cst Irn

  • Mfr # C40500

  • Zoro # G5425012


product price: $30.59
/ea

Key Features

Material
Teat Cap: Neoprene
Color/Finish
Blue
Color
Blue
Size
4" x 2"
Type
No Caulk Closet Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40500
Zoro #
G5425012
UPC #
717510445008
Country of Origin
China

Dimensions

Size
4" x 2"

Details

Item
No-Caulk Clst Flng w/Tst Cp,4x2",Cst Irn
Material
Teat Cap: Neoprene
Color/Finish
Blue
Color
Blue
Type
No Caulk Closet Flange
Material of Construction
Teat Cap: Neoprene

Description

No-Caulk Clst Flng w/Tst Cp,4x2 In.,Cst Irn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.