Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O Pattern Bathcock with Slip-On Spout

  • Mfr # B49001

  • Zoro # G212127189


product price: $64.45
/ea

Key Features

Material
Brass
Color
Chrome Plated
Length
5.70 in
Width
3.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B49001
Zoro #
G212127189
UPC #
717510491111
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.70 in
Width
3.60 in

Details

Material
Brass
Color
Chrome Plated

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.