Zoro Homepage

Offset Shower Stall Drain, PVC, 2"

  • Mfr # D41600

  • Zoro # G6084668


product price: $15.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D41600
Zoro #
G6084668
UPC #
717510416008
Country of Origin
China

Details

Item
PVC 2" Offset Shower Stall Drain

Description

PVC 2 In. Offset Shower Stall Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.