Shop JONES STEPHENS
See all product information
Create Account
Oil Rubbed Bronze 1-1/4 X 8 Slip Joint Extension Tube 17 Gauge
- Mfr # P3819RB
- Zoro # G712175567
product price:Â
$
39.69
/ea
Key Features
Length (In.)
9.50 in
Material of Construction
Brass
Color/Finish
Oil Rubbed Bronze
Width
16.70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P3819RB
- Zoro #
- G712175567
- UPC #
- 717510167122
- Country of Origin
- China
- Material of Construction
- Brass
- Color/Finish
- Oil Rubbed Bronze
Dimensions
- Length (In.)
- 9.50 in
- Width
- 16.70 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.