Zoro Homepage

Oil Rubbed Bronze Celcon Faucet Hole Cover

  • Mfr # C06016

  • Zoro # G012175557


product price: $12.85
/ea

Key Features

Material
Celcon
Width
1.75 in
Color/Finish
Oil Rubbed Bronze
Spout Length
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C06016
Zoro #
G012175557
UPC #
717510060164
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.75 in
Spout Length
1.75 in

Details

Material
Celcon
Color/Finish
Oil Rubbed Bronze

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.