Zoro Homepage

Oil Rubbed Bronze Escutcheon 1-1/4in. Tubular Box Pattern 3in. OD

  • Mfr # E0412RB

  • Zoro # G612109372


product price: $15.45
/ea

Key Features

Color/Finish
Oil Rubbed Bronze
Material
Steel
Width
3 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0412RB
Zoro #
G612109372
UPC #
717510411522
Country of Origin
China

Dimensions

Width
3 in
Height
3 in

Details

Color/Finish
Oil Rubbed Bronze
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.