Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Rubbed Bronze Lotion and Soap Dispenser with Brass Pump

  • Mfr # S10024

  • Zoro # G512175576


product price: $36.89
/ea

Key Features

Dispenser Color
Oil Rubbed Bronze
Material
Brass
Overall Length
11.31 in
Width
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10024
Zoro #
G512175576
UPC #
717510710243
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11.31 in
Width
3.38 in

Details

Dispenser Color
Oil Rubbed Bronze
Material
Brass

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.