Zoro Homepage

Oil Rubbed Bronze One-Hole Overflow Plate with Screw

  • Mfr # T0812RB

  • Zoro # G112175648


product price: $18.19
/ea

Key Features

Length (In.)
3.10 in
Material of Construction
Zinc
Color/Finish
Oil Rubbed Bronze
Width
2.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0812RB
Zoro #
G112175648
UPC #
717510081237
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
3.10 in
Width
2.20 in

Details

Material of Construction
Zinc
Color/Finish
Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.