
Oil Rubbed Bronze ORB Lavatory Grid Drain with Overflow Holes
Mfr # D7021RB
Zoro # G712108404
product price: $95.49
/ea
Free Shipping & Returns
Key Features
Material of Construction - Drains
Brass
Color - Drains
Oil Rubbed Bronze
Shape - Drains
Round
Length - Drains
8 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D7021RB
Zoro #
G712108404
UPC #
717510169348
Country of Origin
Taiwan, Province of China
Dimensions
Length - Drains
8 in
Size
1-1/2 in
Details
Material of Construction - Drains
Brass
Color - Drains
Oil Rubbed Bronze
Shape - Drains
Round
Material
Brass
Color/Finish
Oil Rubbed Bronze
Gauge
18 Ga.
Item
Lavatory Grid Drain
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.