Shop JONES STEPHENS
See all product information
Create Account
Oil Rubbed Bronze Tank Trip Lever with 8in. Brass Arm, Metal Spud and Nut
Mfr # T0107RB
Zoro # G012109194
product price:Â $19.35
/eaKey Features
Standards
ADA Compliant
Material
Zinc Die Cast
Length
15.25 in
Width
3.62 in
Color
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0107RB
- Zoro #
- G012109194
- UPC #
- 717510262810
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 15.25 in
- Width
- 3.62 in
Details
- Standards
- ADA Compliant
- Material
- Zinc Die Cast
- Color
- Oil Rubbed Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.