
Old World Bronze 1-1/4" Brass Tubular P-Trap
Mfr # P3892WB
Zoro # G7802754
product price: $45.59
/eaKey Features
Color - Drains
Old World Bronze
Material of Construction - Drains
Brass
Size
1-1/4 in
Color/Finish
Old World Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3892WB
Zoro #
G7802754
UPC #
717510456776
Country of Origin
Taiwan, Province of China
Dimensions
Size
1-1/4 in
Details
Color - Drains
Old World Bronze
Material of Construction - Drains
Brass
Color/Finish
Old World Bronze
Description
Old World Bronze 1-1/4" Brass Tubular P-Trap
17 gauge
Brass slip joint nut and rubber washers
17 gauge
Brass slip joint nut and rubber washers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.