Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Old World Bronze Celcon Faucet Hole Cover

  • Mfr # C06013

  • Zoro # G112175716


product price: $11.69
/ea

Key Features

Material
Celcon
Color/Finish
Old World Bronze
Width
1.75 in
Spout Length
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C06013
Zoro #
G112175716
UPC #
717510060133
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.75 in
Spout Length
1.75 in

Details

Material
Celcon
Color/Finish
Old World Bronze

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.