Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Old World Bronze Decorative Tank Trip Lever 9in. Side Mount for Eljer

  • Mfr # T0102WB

  • Zoro # G812109332


product price: $26.45
/ea

Key Features

Fits Brand
Eljer
Length
3.10 in
Material
Brass
Color
Old World Bronze
Width
11.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0102WB
Zoro #
G812109332
UPC #
717510812923
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.10 in
Width
11.20 in

Details

Fits Brand
Eljer
Material
Brass
Color
Old World Bronze

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.