Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Old World Bronze Escutcheon 1/2in. CTS - 5/8in. OD Bell Pattern 2-3/8in. OD

  • Mfr # E0705WB

  • Zoro # G612109563


product price: $7.99
/ea

Key Features

Color/Finish
Old World Bronze
Material
Steel
Width
12.20 in
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E0705WB
Zoro #
G612109563
UPC #
717510170597
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.20 in
Height
13 in

Details

Color/Finish
Old World Bronze
Material
Steel

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.