Zoro Homepage

Old World Bronze One-Hole Overflow Plate with Screw

  • Mfr # T0812WB

  • Zoro # G012175724


product price: $18.19
/ea

Key Features

Length (In.)
12.50 in
Material of Construction
Zinc
Color/Finish
Old World Bronze
Width
8.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0812WB
Zoro #
G012175724
UPC #
717510089189
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
12.50 in
Width
8.10 in

Details

Material of Construction
Zinc
Color/Finish
Old World Bronze

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.