Shop JONES STEPHENS
See all product information
Create Account
Old World Bronze Tank Trip Lever for TOTO 10in. Brass Arm with Plastic Spud and Nut
- Mfr # T018WB
- Zoro # G912109508
product price:Â
$
32.35
/ea
Key Features
Fits Brand
TOTO
Width
3.37 in
Length
13.25 in
Color
Old World Bronze
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T018WB
- Zoro #
- G912109508
- UPC #
- 717510191141
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3.37 in
- Length
- 13.25 in
Details
- Fits Brand
- TOTO
- Color
- Old World Bronze
- Material
- Brass
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.