Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Faceplate with Aluminum Cross Bar for Bath Waste Kits

  • Mfr # B07203

  • Zoro # G312107296


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Length (In.)
4 in
Material of Construction
Metal
Width
5.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07203
Zoro #
G312107296
UPC #
717510072037
Country of Origin
China

Dimensions

Length (In.)
4 in
Width
5.20 in

Details

Material of Construction
Metal

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.