Zoro Homepage

P-Trap, Commercial, Co, Cp, 1-1/2"

  • Mfr # J37150

  • Zoro # G5427517


product price: $31.45
/ea

Key Features

Material of Construction
Nuts: Brass
Overall Diameter
1-1/2"
Basic Fitting Shape
Trap
Guage
17 ga.
Color Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J37150
Zoro #
G5427517
UPC #
717510971507
Country of Origin
China

Dimensions

Overall Diameter
1-1/2"

Details

Item
P-Trap with Cleanout
Material of Construction
Nuts: Brass
Basic Fitting Shape
Trap
Guage
17 ga.
Color Finish
Chrome Plated

Description

P-Trap,Commercial,Co,Cp,1-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.