P-Trap, CP Brass, 17 Gauge, 1-1/2"
Mfr # P38094
Zoro # G5428092
product price: $31.35
/eaKey Features
Material of Construction
Brass
Gauge
17 ga
Standards
ASME A112.18.2-2020, cUPC, IAPMO, UPC
Color
Silver
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P38094
Zoro #
G5428092
UPC #
717510380941
Country of Origin
China
Dimensions
Nominal Pipe Size
1 1/2 in
Pipe Outside Diameter
1 1/2 in
Details
Item
P-Trap
Material of Construction
Brass
Gauge
17 ga
Standards
ASME A112.18.2-2020, cUPC, IAPMO, UPC
Color
Silver
Finish
Chrome
Material
Brass
Pipe Dia In.
1-1/2"
Basic Fitting Shape
Trap
Guage
17 ga.
Color Finish
Chrome Plated
Product Type
Trap
Trap Type
P-Trap
Includes Cleanout
No
Description
Trap, Gauge 17 ga, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Includes Cleanout No, Standards ASME A112.18.2-2020, cUPC, IAPMO, UPC, Product Type Trap, Material Brass, Finish Chrome, Color Silver, Trap Type P-Trap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.