Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P-Trap, CP Brass, 17 Gauge, 1-1/4"

  • Mfr # P38003

  • Zoro # G5427779


product price: $22.35
/ea

Key Features

Material of Construction
Brass; Nuts: Zinc
Standards
ASME A112.18.2-2020, cUPC, IAPMO, UPC
Gauge
17 ga
Color
Silver
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P38003
Zoro #
G5427779
UPC #
717510383034
Country of Origin
China

Dimensions

Nominal Pipe Size
1 1/4 in
Pipe Outside Diameter
1 1/4 in

Details

Item
P-Trap
Material of Construction
Brass; Nuts: Zinc
Standards
ASME A112.18.2-2020, cUPC, IAPMO, UPC
Gauge
17 ga
Color
Silver
Finish
Chrome
Material
Brass
Guage
17 ga.
Color Finish
Chrome Plated
Pipe Dia In.
1-1/4"
Basic Fitting Shape
Trap
Product Type
Trap
Includes Cleanout
No
Trap Type
P-Trap

Description

Trap, Gauge 17 ga, Nominal Pipe Size 1 1/4 in, Pipe Outside Diameter 1 1/4 in, Includes Cleanout No, Standards ASME A112.18.2-2020, cUPC, IAPMO, UPC, Product Type Trap, Material Brass, Finish Chrome-Plated, Color Silver, Trap Type P-Trap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.