P-Trap, CP Brass, 17 Gauge, 1-1/4"
Mfr # P38092
Zoro # G5428077
product price: $21.15
/eaKey Features
Material of Construction
Brass
Color Finish
Chrome Plated
Pipe Dia In.
1-1/4"
Basic Fitting Shape
Trap
Guage
17 ga.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P38092
Zoro #
G5428077
UPC #
717510380927
Country of Origin
China
Details
Item
P-Trap
Material of Construction
Brass
Color Finish
Chrome Plated
Pipe Dia In.
1-1/4"
Basic Fitting Shape
Trap
Guage
17 ga.
Product Type
P-Trap,CP Brass,17 Gauge,1-1/4"
Description
P-Trap,CP Brass,17 Gauge,1-1/4 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.