P-Trap, CP Brass, 20 Gauge, 1-1/2"
Mfr # P38008
Zoro # G5427858
product price: $22.19
/eaKey Features
Material of Construction
Brass
Guage
20 ga.
Pipe Dia In.
1-1/2"
Basic Fitting Shape
Trap
Color Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P38008
Zoro #
G5427858
UPC #
717510383089
Country of Origin
China
Details
Item
P-Trap with Shallow Escutcheon Less Cleanout
Material of Construction
Brass
Guage
20 ga.
Pipe Dia In.
1-1/2"
Basic Fitting Shape
Trap
Color Finish
Chrome Plated
Description
P-Trap,CP Brass,20 Gauge,1-1/2 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.