Zoro Homepage

P-Trap, PVC, 1-1/4"

  • Mfr # P37001

  • Zoro # G5427593


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Material of Construction
PVC
Basic Fitting Shape
Trap
Pipe Dia In.
1-1/4"
Product Type
P-Trap,PVC,1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P37001
Zoro #
G5427593
UPC #
717510370010
Country of Origin
China

Details

Item
P-Trap
Material of Construction
PVC
Basic Fitting Shape
Trap
Pipe Dia In.
1-1/4"
Product Type
P-Trap,PVC,1-1/4"

Description

P-Trap,PVC,1-1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.