Shop JONES STEPHENS
See all product information
Create Account
Plastic 15/16in.-27 Male x 55/64in.-27 Male Faucet Adapter for Delta, American Standard
- Mfr # A01031
- Zoro # G212130080
product price:Â
$
0.70
/ea
Sold in multiples of 12 for
$8.40
Key Features
Material
Plastic
Length
13.10 in
Width
13.60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A01031
- Zoro #
- G212130080
- UPC #
- 717510015317
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 13.10 in
- Width
- 13.60 in
Details
- Material
- Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.