Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Closet Flange Support for Wood Floors

  • Mfr # C01001

  • Zoro # G312105131


product price: $26.99
/ea

Key Features

For Use With
3", 4" or 3"x 4" flange
Material
Metal
Width
11.20 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01001
Zoro #
G312105131
UPC #
717510010015
Country of Origin
United States

Dimensions

Width
11.20 in
Length
6 in

Details

For Use With
3", 4" or 3"x 4" flange
Material
Metal

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.