Zoro Homepage

Plastic, Flat, Cleanout Cover Plate

  • Mfr # C95004

  • Zoro # G5425362


product price: $3.99
/ea
Sold in multiples of 5 for $19.95

Key Features

Material of Construction
Plastic
Type
Flat
Size
3/8"H; Screw: #14
Overall Diameter
4-7/16"
Color Finish
White Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C95004
Zoro #
G5425362
UPC #
717510959048
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/8"H; Screw: #14
Overall Diameter
4-7/16"

Details

Item
Cleanout Cover Plate
Material of Construction
Plastic
Type
Flat
Color Finish
White Matte
Product Type
Cleanout Cover Plate,White Flat,4-1/4"

Description

Cleanout Cover Plate,White Flat,4-1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.