Zoro Homepage

Plastic Shower Head Flow Restrictor

  • Mfr # S01080

  • Zoro # G512176849


product price: $0.33
/ea
Sold in multiples of 27 for $8.91

Key Features

Material
Plastic
Width
0.60 in
Color
White
Length
0.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S01080
Zoro #
G512176849
UPC #
717510010800
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.60 in
Length
0.60 in

Details

Material
Plastic
Color
White

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.